ES PUMP, SSPB, 3.1HP, 3PH, 1X1.25 NPT, 1EA

  • Mfr # B1542543T3F
  • Zoro # G224970483
product price: 
$
1,209.99
/ea
Free Shipping & Returns

Key Features

Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Best Efficiency Flow
66 gpm
Inlet Diameter
1 1/4 in
Phase
Three
Nameplate Voltage
230/460
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1542543T3F
Zoro #
G224970483
UPC #
-
Country of Origin
United States
Item
Pump
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Best Efficiency Flow
66 gpm
Phase
Three
Nameplate Voltage
230/460
Impeller Material
304 Stainless Steel
Pump Design
End Suction
Motor Speed - Maximum
3,500 RPM
Ambient Temperature - Maximum
250 Degrees F
Drive Coupling Type
No Coupling
Pump Housing Material
Stainless Steel
Mounting Orientation
Horizontal, Vertical
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Wetted Material
Buna, EPR, Stainless Steel, Viton
Number of Stages
1
Shaft Seal Type
Mechanical
Case Pressure - Maximum
125 psi
Series
SSPB
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Motor Design
Three-Phase
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Material
300 Stainless Steel
Best Efficiency Head
99 ft
Feet of Head (Maximum)
120 ft
Horsepower
3 hp
Volute Material
304 Stainless Steel
Frequency
60 Hz
Shut Off Pressure - Maximum
121 ft of head
Discharge Position
Center
Discharge Orientation
Top
Hazardous Location Class
Not Rated
Standards
UL Recognized Motor
Media Temperature - Maximum
400 Degrees F
Media Temperature - Minimum
0 Degrees F
Viscosity (Maximum)
1 cps
Full Load Current
7.34/3.67
Discharge Rotation Increments
90 Degrees
Suction Lift - Maximum
2 ft
Chemical Compatibility
Flow Rate (Maximum)
85 gpm
Inlet Position
Center
NPSHr
26 ft
Priming
Manual

Dimensions

Inlet Diameter
1 1/4 in
Overall Length
14.6 in
Impeller Diameter
5 1/2 in
Discharge Diameter
1 in
Solid Diameter (Maximum)
0.2 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
14.6 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 230/460, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 99 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews