ES PUMP, SSPB, 3.4HP, 1PH, 1.25X1.5 NPT, 1EA

  • Mfr # B2503243T2F
  • Zoro # G524972026
product price: 
$
1,486.99
/ea
Free Shipping & Returns

Key Features

Nameplate Voltage
208-230
Drive Coupling Type
No Coupling
Shaft Seal Type
Mechanical
Motor Speed - Maximum
3,500 RPM
Discharge Diameter
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B2503243T2F
Zoro #
G524972026
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/4 in
Inlet Diameter
1 1/2 in
Overall Length
15.7 in
Impeller Diameter
5 in
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.28 in
Motor Frame Size
56J
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
15.7 in

Details

Item
Pump
Nameplate Voltage
208-230
Drive Coupling Type
No Coupling
Shaft Seal Type
Mechanical
Motor Speed - Maximum
3,500 RPM
Shaft Material
300 Stainless Steel
Wetted Material
Buna, EPR, Stainless Steel, Viton
Impeller Material
304 Stainless Steel
Number of Stages
1
Phase
Single
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Mounting Orientation
Horizontal, Vertical
Ambient Temperature - Maximum
250 Degrees F
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Volute Material
304 Stainless Steel
Best Efficiency Head
80 ft
Frequency
60 Hz
Pump Design
End Suction
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Horsepower
3 hp
Feet of Head (Maximum)
101 ft
Best Efficiency Flow
105 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Case Pressure - Maximum
125 psi
Series
SSPB
Pump Housing Material
Stainless Steel
Chemical Compatibility
Media Temperature - Maximum
400 Degrees F
Priming
Manual
Flow Rate (Maximum)
137 gpm
Viscosity (Maximum)
1 cps
Full Load Current
13.7-13.0
Inlet Position
Center
Discharge Rotation Increments
90 Degrees
Hazardous Location Class
Not Rated
Discharge Orientation
Top
Discharge Position
Center
Standards
UL Recognized Motor
NPSHr
18 ft
Media Temperature - Minimum
0 Degrees F
Suction Lift - Maximum
10 ft
Shut Off Pressure - Maximum
101 ft of head
Motor Design
Capacitor-Start/Run

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208-230, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 80 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews