ES PUMP, SSPB, 1.8HP, 3PH, 1.25X1.5 NPT, 1EA

  • Mfr # B243244ET3F
  • Zoro # G324970611
product price: 
$
1,138.99
/ea
Free Shipping & Returns

Key Features

Horsepower
1 1/2 hp
Shaft Seal Type
Mechanical
Ambient Temperature - Maximum
250 Degrees F
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Pump Housing Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B243244ET3F
Zoro #
G324970611
UPC #
-
Country of Origin
United States
Item
Pump
Horsepower
1 1/2 hp
Shaft Seal Type
Mechanical
Ambient Temperature - Maximum
250 Degrees F
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Pump Housing Material
Stainless Steel
Pump Design
End Suction
Best Efficiency Flow
80 gpm
Nameplate Voltage
230/460
Case Pressure - Maximum
125 psi
Impeller Material
304 Stainless Steel
Number of Stages
1
Feet of Head (Maximum)
71 ft
Series
SSPB
Motor Design
Three-Phase
Wetted Material
Buna, EPR, Stainless Steel, Viton
Mounting Orientation
Horizontal, Vertical
Best Efficiency Head
52 ft
Volute Material
304 Stainless Steel
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Frequency
60 Hz
Motor Speed - Maximum
3,500 RPM
Drive Coupling Type
No Coupling
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Shaft Material
300 Stainless Steel
Phase
Three
Standards
UL Recognized Motor
Viscosity (Maximum)
1 cps
Suction Lift - Maximum
10 ft
Shut Off Pressure - Maximum
71 ft of head
Chemical Compatibility
NPSHr
18 ft
Inlet Position
Center
Media Temperature - Minimum
0 Degrees F
Flow Rate (Maximum)
117 gpm
Priming
Manual
Full Load Current
3.74/1.87
Discharge Position
Center
Discharge Rotation Increments
90 Degrees
Discharge Orientation
Top
Hazardous Location Class
Not Rated
Media Temperature - Maximum
400 Degrees F

Dimensions

Discharge Diameter
1 1/4 in
Impeller Diameter
4 3/8 in
Overall Length
13.4 in
Inlet Diameter
1 1/2 in
Solid Diameter (Maximum)
0.23 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
13.4 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 230/460, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 52 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews