Shop AMERICAN STAINLESS PUMPS

ES PUMP, SSPB, 0.7HP, 1PH, 1X1.25 NPT, 1EA

  • Mfr # B143114BD1F
  • Zoro # G024970430

product price: 
$
788.99
/ea
Free Shipping & Returns

Key Features

Shaft Material
300 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Volute Material
304 Stainless Steel
Inlet Diameter
1 1/4 in
Shaft Seal Type
Mechanical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B143114BD1F
Zoro #
G024970430
UPC #
-
Country of Origin
United States
Item
Pump
Shaft Material
300 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Volute Material
304 Stainless Steel
Shaft Seal Type
Mechanical
Horsepower
1/2 hp
Nameplate Voltage
115/208-230
Wetted Material
Buna, EPR, Stainless Steel, Viton
Drive Coupling Type
No Coupling
Motor Enclosure
Open Drip Proof
Pump Housing Material
Stainless Steel
Best Efficiency Head
43 ft
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Feet of Head (Maximum)
66 ft
Case Pressure - Maximum
125 psi
Frequency
60 Hz
Impeller Material
304 Stainless Steel
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Best Efficiency Flow
20 gpm
Motor Speed - Maximum
3,500 RPM
Phase
Single
Series
SSPB
Number of Stages
1
Pump Design
End Suction
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Ambient Temperature - Maximum
250 Degrees F
Discharge Position
Center
Media Temperature - Maximum
400 Degrees F
Flow Rate @ 10 ft of Head - Maximum
30 gpm
Flow Rate @ 15 ft of Head (Maximum)
29 gpm
Viscosity (Maximum)
1 cps
Discharge Rotation Increments
90 Degrees
Shut Off Pressure - Maximum
66 ft of head
Standards
UL Recognized Motor
Inlet Position
Center
NPSHr
20 ft
Discharge Orientation
Top
Suction Lift - Maximum
8 ft
Priming
Manual
Hazardous Location Class
Not Rated
Full Load Current
8.2/4.0-4.1
Chemical Compatibility
Motor Design
Capacitor-Start/Run
Media Temperature - Minimum
0 Degrees F
Flow Rate (Maximum)
30 gpm

Dimensions

Inlet Diameter
1 1/4 in
Impeller Diameter
4 3/8 in
Overall Length
13.5 in
Discharge Diameter
1 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.08 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
13.5 in

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 115/208-230, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 29 gpm, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 43 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.