Shop AMERICAN STAINLESS PUMPS

ES PUMP, SSPB, 1.4HP, 1PH, 1X1.25 NPT, 1EA

  • Mfr # B146164ET1F
  • Zoro # G124971221

product price: 
$
1,086.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Head
65 ft
Ambient Temperature - Maximum
250 Degrees F
Best Efficiency Flow
43 gpm
Mounting Orientation
Horizontal, Vertical
Drive Coupling Type
No Coupling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B146164ET1F
Zoro #
G124971221
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14.7 in
Impeller Diameter
4 3/4 in
Inlet Diameter
1 1/4 in
Discharge Diameter
1 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.15 in
Shaft Outer Diameter
5/8 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
14.7 in

Details

Item
Pump
Best Efficiency Head
65 ft
Ambient Temperature - Maximum
250 Degrees F
Best Efficiency Flow
43 gpm
Mounting Orientation
Horizontal, Vertical
Drive Coupling Type
No Coupling
Shaft Seal Type
Mechanical
Motor Speed - Maximum
3,500 RPM
Phase
Single
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Feet of Head (Maximum)
89 ft
Nameplate Voltage
115/208-230
Volute Material
304 Stainless Steel
Case Pressure - Maximum
125 psi
Wetted Material
Buna, EPR, Stainless Steel, Viton
Motor Enclosure
Totally Enclosed Fan Cooled
Impeller Material
304 Stainless Steel
Pump Housing Material
Stainless Steel
Series
SSPB
Horsepower
1 1/2 hp
Pump Design
End Suction
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Frequency
60 Hz
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Number of Stages
1
Shaft Material
300 Stainless Steel
Inlet Position
Center
Suction Lift - Maximum
8 ft
Discharge Rotation Increments
90 Degrees
Hazardous Location Class
Not Rated
NPSHr
20 ft
Standards
UL Recognized Motor
Flow Rate (Maximum)
56 gpm
Discharge Orientation
Top
Shut Off Pressure - Maximum
89 ft of head
Viscosity (Maximum)
3 cps
Discharge Position
Center
Media Temperature - Maximum
400 Degrees F
Full Load Current
16.6/9.0-8.3
Priming
Manual
Motor Design
Capacitor-Start/Run
Chemical Compatibility
Media Temperature - Minimum
0 Degrees F

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 65 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.