ES PUMP, SSPB, 4.5HP, 1PH, 1.5X2 NPT, 1EA

  • Mfr # B3523545D2F
  • Zoro # G224971817
product price: 
$
1,501.99
/ea
Free Shipping & Returns

Key Features

Wetted Material
Buna, EPR, Stainless Steel, Viton
Inlet Diameter
2 in
Drive Coupling Type
No Coupling
Horsepower
5 hp
Discharge Diameter
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B3523545D2F
Zoro #
G224971817
UPC #
-
Country of Origin
United States
Item
Pump
Wetted Material
Buna, EPR, Stainless Steel, Viton
Drive Coupling Type
No Coupling
Horsepower
5 hp
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Mounting Orientation
Horizontal, Vertical
Impeller Material
304 Stainless Steel
Volute Material
304 Stainless Steel
Series
SSPB
Ambient Temperature - Maximum
250 Degrees F
Number of Stages
1
Pump Design
End Suction
Best Efficiency Head
85 ft
Motor Speed - Maximum
3,500 RPM
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Motor Enclosure
Open Drip Proof
Best Efficiency Flow
135 gpm
Shaft Material
300 Stainless Steel
Phase
Single
Nameplate Voltage
208-230
Pump Housing Material
Stainless Steel
Frequency
60 Hz
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Shaft Seal Type
Mechanical
Case Pressure - Maximum
125 psi
Feet of Head (Maximum)
113 ft
Standards
UL Recognized Motor
Full Load Current
22.0-21.7
Inlet Position
Center
Shut Off Pressure - Maximum
113 ft of head
Discharge Orientation
Top
Hazardous Location Class
Not Rated
Motor Design
Capacitor-Start/Run
Viscosity (Maximum)
1 cps
Flow Rate (Maximum)
165 gpm
Suction Lift - Maximum
3 ft
Chemical Compatibility
Priming
Manual
Discharge Rotation Increments
90 Degrees
Discharge Position
Center
Media Temperature - Minimum
0 Degrees F
NPSHr
25 ft
Media Temperature - Maximum
400 Degrees F

Dimensions

Inlet Diameter
2 in
Discharge Diameter
1 1/2 in
Overall Length
16.4 in
Impeller Diameter
5 1/4 in
Shaft Outer Diameter
5/8 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.3 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
16.4 in

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-230, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 85 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews