ES PUMP, SSPB, 3.45HP, 3PH, 1.5X2 NPT, 1EA

  • Mfr # B3435845D3F
  • Zoro # G224972005
product price: 
$
1,397.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Open Drip Proof
Discharge Diameter
1 1/2 in
Ambient Temperature - Maximum
250 Degrees F
Shaft Material
300 Stainless Steel
Number of Stages
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B3435845D3F
Zoro #
G224972005
UPC #
-
Country of Origin
United States
Item
Pump
Motor Enclosure
Open Drip Proof
Ambient Temperature - Maximum
250 Degrees F
Shaft Material
300 Stainless Steel
Number of Stages
1
Pump Housing Material
Stainless Steel
Feet of Head (Maximum)
80 ft
Pump Design
End Suction
Motor Speed - Maximum
3,500 RPM
Case Pressure - Maximum
125 psi
Best Efficiency Head
57 ft
Motor Design
Three-Phase
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Wetted Material
Buna, EPR, Stainless Steel, Viton
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Shaft Seal Type
Mechanical
Best Efficiency Flow
155 gpm
Horsepower
5 hp
Drive Coupling Type
No Coupling
Phase
Three
Frequency
60 Hz
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Mounting Orientation
Horizontal, Vertical
Impeller Material
304 Stainless Steel
Nameplate Voltage
230/460
Volute Material
304 Stainless Steel
Series
SSPB
Hazardous Location Class
Not Rated
Media Temperature - Maximum
400 Degrees F
Suction Lift - Maximum
3 ft
Discharge Orientation
Top
Discharge Rotation Increments
90 Degrees
Viscosity (Maximum)
30 cps
Priming
Manual
Chemical Compatibility
Media Temperature - Minimum
0 Degrees F
NPSHr
25 ft
Flow Rate (Maximum)
180 gpm
Standards
UL Recognized Motor
Shut Off Pressure - Maximum
80 ft of head
Inlet Position
Center
Full Load Current
12.4/6.2
Discharge Position
Center

Dimensions

Discharge Diameter
1 1/2 in
Overall Length
16.3 in
Impeller Diameter
4 3/8 in
Inlet Diameter
2 in
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.58 in
Motor Frame Size
56J
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
16.3 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 230/460, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 57 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.