Shop AMERICAN STAINLESS PUMPS

ES PUMP, SSPB, 5.5HP, 1PH, 1.5X2 NPT, 1EA

  • Mfr # B3466045D2F
  • Zoro # G924971919

product price: 
$
1,501.99
/ea
Free Shipping & Returns

Key Features

Feet of Head (Maximum)
96 ft
Pump Design
End Suction
Horsepower
5 hp
Series
SSPB
Motor Speed - Maximum
3,500 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B3466045D2F
Zoro #
G924971919
UPC #
-
Country of Origin
United States
Item
Pump
Feet of Head (Maximum)
96 ft
Pump Design
End Suction
Horsepower
5 hp
Series
SSPB
Motor Speed - Maximum
3,500 RPM
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Best Efficiency Flow
177 gpm
Case Pressure - Maximum
125 psi
Volute Material
304 Stainless Steel
Shaft Seal Type
Mechanical
Ambient Temperature - Maximum
250 Degrees F
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Impeller Material
304 Stainless Steel
Phase
Single
Nameplate Voltage
208-230
Drive Coupling Type
No Coupling
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Wetted Material
Buna, EPR, Stainless Steel, Viton
Number of Stages
1
Frequency
60 Hz
Motor Enclosure
Open Drip Proof
Best Efficiency Head
76 ft
Pump Housing Material
Stainless Steel
Shaft Material
300 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Discharge Orientation
Top
Discharge Rotation Increments
90 Degrees
Hazardous Location Class
Not Rated
Discharge Position
Center
Flow Rate (Maximum)
224 gpm
Shut Off Pressure - Maximum
96 ft of head
Chemical Compatibility
Media Temperature - Minimum
0 Degrees F
Suction Lift - Maximum
3 ft
Inlet Position
Center
Media Temperature - Maximum
400 Degrees F
NPSHr
25 ft
Viscosity (Maximum)
1 cps
Full Load Current
22.0-21.7
Priming
Manual
Motor Design
Capacitor-Start/Run
Standards
UL Recognized Motor

Dimensions

Impeller Diameter
4 3/4 in
Overall Length
16.4 in
Inlet Diameter
2 in
Discharge Diameter
1 1/2 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.57 in
Shaft Outer Diameter
5/8 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
16.4 in

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-230, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 76 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.