ES PUMP, SSPB, 4.5HP, 3PH, 1.5X2 NPT, 1EA

  • Mfr # B3523545T3F
  • Zoro # G424971235
product price: 
$
1,718.99
/ea
Free Shipping & Returns

Key Features

Motor Speed - Maximum
3,500 RPM
Mounting Orientation
Horizontal, Vertical
Shaft Seal Type
Mechanical
Nameplate Voltage
208-230/460V AC
Impeller Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B3523545T3F
Zoro #
G424971235
UPC #
-
Country of Origin
United States
Item
Pump
Motor Speed - Maximum
3,500 RPM
Mounting Orientation
Horizontal, Vertical
Shaft Seal Type
Mechanical
Nameplate Voltage
208-230/460V AC
Impeller Material
304 Stainless Steel
Volute Material
304 Stainless Steel
Number of Stages
1
Phase
Three
Wetted Material
Buna, EPR, Stainless Steel, Viton
Best Efficiency Head
85 ft
Best Efficiency Flow
135 gpm
Shaft Material
300 Stainless Steel
Feet of Head (Maximum)
113 ft
Drive Coupling Type
No Coupling
Horsepower
5 hp
Case Pressure - Maximum
125 psi
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Housing Material
Stainless Steel
Ambient Temperature - Maximum
250 Degrees F
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Frequency
60 Hz
Pump Design
End Suction
Series
SSPB
Motor Design
Three-Phase
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Viscosity (Maximum)
8 cps
Full Load Current
13.2-12.4/6.2
Priming
Manual
NPSHr
25 ft
Discharge Rotation Increments
90 Degrees
Standards
UL Recognized Motor
Suction Lift - Maximum
3 ft
Media Temperature - Maximum
400 Degrees F
Inlet Position
Center
Hazardous Location Class
Not Rated
Flow Rate (Maximum)
165 gpm
Discharge Position
Center
Media Temperature - Minimum
0 Degrees F
Discharge Orientation
Top
Chemical Compatibility
Shut Off Pressure - Maximum
113 ft of head

Dimensions

Discharge Diameter
1 1/2 in
Inlet Diameter
2 in
Impeller Diameter
5 1/4 in
Overall Length
16.3 in
Solid Diameter (Maximum)
0.3 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
16.3 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 85 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews