Shop AMERICAN STAINLESS PUMPS

ES PUMP, SSPB, 3.45HP, 1PH, 1.5X2 NPT, 1EA

  • Mfr # B3435845D2F
  • Zoro # G424971846

product price: 
$
1,501.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Flow
155 gpm
Pump Design
End Suction
Motor Enclosure
Open Drip Proof
Best Efficiency Head
57 ft
Nameplate Voltage
208-230
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B3435845D2F
Zoro #
G424971846
UPC #
-
Country of Origin
United States
Item
Pump
Best Efficiency Flow
155 gpm
Pump Design
End Suction
Motor Enclosure
Open Drip Proof
Best Efficiency Head
57 ft
Nameplate Voltage
208-230
Ambient Temperature - Maximum
250 Degrees F
Motor Speed - Maximum
3,500 RPM
Series
SSPB
Phase
Single
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Feet of Head (Maximum)
80 ft
Shaft Material
300 Stainless Steel
Impeller Material
304 Stainless Steel
Horsepower
5 hp
Wetted Material
Buna, EPR, Stainless Steel, Viton
Number of Stages
1
Frequency
60 Hz
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Drive Coupling Type
No Coupling
Case Pressure - Maximum
125 psi
Volute Material
304 Stainless Steel
Shaft Seal Type
Mechanical
Mounting Orientation
Horizontal, Vertical
Pump Housing Material
Stainless Steel
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Shut Off Pressure - Maximum
80 ft of head
Standards
UL Recognized Motor
Media Temperature - Minimum
0 Degrees F
Discharge Orientation
Top
Motor Design
Capacitor-Start/Run
Chemical Compatibility
Suction Lift - Maximum
3 ft
Discharge Rotation Increments
90 Degrees
Discharge Position
Center
NPSHr
25 ft
Full Load Current
22.0-21.7
Inlet Position
Center
Hazardous Location Class
Not Rated
Media Temperature - Maximum
400 Degrees F
Priming
Manual
Flow Rate (Maximum)
180 gpm
Viscosity (Maximum)
30 cps

Dimensions

Inlet Diameter
2 in
Impeller Diameter
4 3/8 in
Discharge Diameter
1 1/2 in
Overall Length
16.4 in
Solid Diameter (Maximum)
0.58 in
Shaft Outer Diameter
5/8 in
Motor Frame Size
56J
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
16.4 in

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-230, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 57 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.