Shop AMERICAN STAINLESS PUMPS

ES PUMP, SSPB, 2HP, 3PH, 1X1.25 NPT, 1EA

  • Mfr # B1521742T3F
  • Zoro # G224971015

product price: 
$
1,109.99
/ea
Free Shipping & Returns

Key Features

Feet of Head (Maximum)
109 ft
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Phase
Three
Impeller Diameter
5 1/4 in
Shaft Material
300 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1521742T3F
Zoro #
G224971015
UPC #
-
Country of Origin
United States
Item
Pump
Feet of Head (Maximum)
109 ft
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Phase
Three
Shaft Material
300 Stainless Steel
Motor Design
Three-Phase
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Pump Housing Material
Stainless Steel
Wetted Material
Buna, EPR, Stainless Steel, Viton
Pump Design
End Suction
Best Efficiency Head
86 ft
Frequency
60 Hz
Ambient Temperature - Maximum
250 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Seal Type
Mechanical
Motor Speed - Maximum
3,500 RPM
Volute Material
304 Stainless Steel
Series
SSPB
Number of Stages
1
Impeller Material
304 Stainless Steel
Best Efficiency Flow
49 gpm
Horsepower
2 hp
Nameplate Voltage
230/460
Drive Coupling Type
No Coupling
Mounting Orientation
Horizontal, Vertical
Case Pressure - Maximum
125 psi
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
NPSHr
20 ft
Inlet Position
Center
Flow Rate (Maximum)
63 gpm
Viscosity (Maximum)
1 cps
Standards
UL Recognized Motor
Media Temperature - Maximum
400 Degrees F
Suction Lift - Maximum
8 ft
Full Load Current
4.94/2.47
Media Temperature - Minimum
0 Degrees F
Chemical Compatibility
Priming
Manual
Discharge Orientation
Top
Discharge Rotation Increments
90 Degrees
Shut Off Pressure - Maximum
109 ft of head
Hazardous Location Class
Not Rated
Discharge Position
Center

Dimensions

Impeller Diameter
5 1/4 in
Discharge Diameter
1 in
Overall Length
13.5 in
Inlet Diameter
1 1/4 in
Solid Diameter (Maximum)
0.14 in
Shaft Outer Diameter
5/8 in
Motor Frame Size
56J
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
13.5 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 230/460, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 86 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.