Shop AMERICAN STAINLESS PUMPS

ES PUMP, SSPB, 1.15HP, 1PH, 1X1.25 NPT, 1EA

  • Mfr # B1431541T1F
  • Zoro # G924971155

product price: 
$
974.99
/ea
Free Shipping & Returns

Key Features

Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Overall Length
14.2 in
Impeller Material
304 Stainless Steel
Case Pressure - Maximum
125 psi
Shaft Material
300 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1431541T1F
Zoro #
G924971155
UPC #
-
Country of Origin
United States
Item
Pump
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Impeller Material
304 Stainless Steel
Case Pressure - Maximum
125 psi
Shaft Material
300 Stainless Steel
Best Efficiency Head
56 ft
Best Efficiency Flow
40 gpm
Mounting Orientation
Horizontal, Vertical
Series
SSPB
Number of Stages
1
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Shaft Seal Type
Mechanical
Feet of Head (Maximum)
75 ft
Phase
Single
Ambient Temperature - Maximum
250 Degrees F
Volute Material
304 Stainless Steel
Pump Design
End Suction
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Drive Coupling Type
No Coupling
Wetted Material
Buna, EPR, Stainless Steel, Viton
Frequency
60 Hz
Motor Speed - Maximum
3,500 RPM
Nameplate Voltage
115/208-230
Pump Housing Material
Stainless Steel
Horsepower
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Rotation Increments
90 Degrees
Flow Rate (Maximum)
53 gpm
Standards
UL Recognized Motor
Suction Lift - Maximum
8 ft
Discharge Orientation
Top
Shut Off Pressure - Maximum
75 ft of head
NPSHr
20 ft
Inlet Position
Center
Full Load Current
12.8/6.6-6.4
Chemical Compatibility
Discharge Position
Center
Viscosity (Maximum)
1 cps
Media Temperature - Minimum
0 Degrees F
Priming
Manual
Motor Design
Capacitor-Start/Run
Hazardous Location Class
Not Rated
Media Temperature - Maximum
400 Degrees F

Dimensions

Overall Length
14.2 in
Discharge Diameter
1 in
Impeller Diameter
4 3/8 in
Inlet Diameter
1 1/4 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.15 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
14.2 in

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115/208-230, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 56 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.