Deluxe Weed Cutter, Double-Edge Serrated Blade, Hardwood Handle
- Mfr # 2915300
- Zoro # G523368585
product price:Â
$
29.59
/ea
Key Features
Handle Length
30 in
Width
14.25 in
Application
Clearing tall grass and other overgrown vegetation
Length
2.5 in
Blade Width
14.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2915300
- Zoro #
- G523368585
- UPC #
- 49206633674
- Country of Origin
- China
- Application
- Clearing tall grass and other overgrown vegetation
- Item
- Weed Cutter
- Handle Type
- Short
- Handle Material
- Hardwood
- Material
- Steel/Hardwood
- Head Material
- Steel
Dimensions
- Handle Length
- 30 in
- Width
- 14.25 in
- Length
- 2.5 in
- Blade Width
- 14.25 in
- Height
- 40 in
Description
The AMES deluxe weed cutter offers a cost effective way of clearing tall grass and other vegetation from overgrown areas. The double-edged blade increases your efficiency by cutting on both the forward and return strokes. The steel blade is bolted onto a sturdy hardwood handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.