Shop AMES
See all product information
Create Account
Lawn Sprinkler, 3-Arm, Rotating, 360-Degree Rotation, 18 ft Coverage
- Mfr # 20216400
- Zoro # G123309865
product price:Â
$
9.95
/ea
Key Features
Application
Watering lawns and gardens
Maximum Pressure
90 PSI
Width
8 in
Depth
5.06 in
Height
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20216400
- Zoro #
- G123309865
- UPC #
- 049206161023
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Depth
- 5.06 in
- Height
- 3.25 in
Details
- Application
- Watering lawns and gardens
- Maximum Pressure
- 90 PSI
- Includes
- 3-Arm Sprinkler
- Material
- ABS/TPR
- Item
- 3-Arm Sprinkler
- Color
- Green
- Number of Spray Patterns
- 1
- Spray Coverage
- 18 ft
Description
Water your lawn and garden areas quickly and efficiently with the AMES 3-Arm Sprinkler. Three arms rotate 360-degrees and offer up to 18 feet of spray distance. Connects with ease to your standard 5/8-inch garden hose with no assembly required and, with its lightweight design, can moved hassle-free from area to area for maximum coverage. Combine this sprinkler with AMES sprayers, sprinklers, hand tools, and long handle tools for reliable lawn care season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.