Shop AMES
See all product information
Create Account
Sprinkler Set, 3-Piece, Pulsating Spike, 3-Arm Rotating
- Mfr # 20216900
- Zoro # G523309861
product price:Â
$
22.55
/ea
Key Features
Color
Green
Includes
(2) Spike Sprinklers, (1) 3-Arm Sprinkler
Application
Watering lawns and gardens
Spray Coverage
18 ft
Maximum Pressure
90 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20216900
- Zoro #
- G523309861
- UPC #
- 049206161061
- Country of Origin
- China
- Color
- Green
- Includes
- (2) Spike Sprinklers, (1) 3-Arm Sprinkler
- Application
- Watering lawns and gardens
- Item
- 3-Piece Sprinkler Set
- Spray Coverage
- 18 ft
- Maximum Pressure
- 90 PSI
- Material
- ABS/TPR/Poly
Description
For all your watering needs, AMES has you covered. This 3-piece set includes two AMES Spike Sprinklers and one AMES 3-Arm Sprinkler. The 3-Arm Sprinkler offers 360-degrees of coverage and up to 18 feet of spray distance. The Spike Sprinklers anchor to the ground in a fixed position with a durable spike and waters 360-degrees with up to 34 feet of spray distance. Both sprinklers connect with ease to your standard 5/8-inch garden hose with no assembly required, and can be moved from location to location for maximum coverage. Combine these sprinklers with AMES sprayers, sprinklers, hand tools, and long handle tools for reliable lawn care season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.