Round Point Shovel, Comfort Step, Hardwood Handle, Cushion Grip
- Mfr # 2535600
- Zoro # G823368575
product price:Â
$
33.95
/ea
Key Features
Handle Length
48 in
Material
Steel/Hardwood
Application
Digging, planting, cutting sod and small roots
Blade Width
8.75 in
Blade Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2535600
- Zoro #
- G823368575
- UPC #
- 49206634015
- Country of Origin
- United States
Dimensions
- Handle Length
- 48 in
- Blade Width
- 8.75 in
- Blade Length
- 11 in
- Overall Height
- 60.5 in
- Depth
- 5.5 in
- Width
- 8.75 in
Details
- Material
- Steel/Hardwood
- Application
- Digging, planting, cutting sod and small roots
- Item
- Shovel
- Blade Material
- Tempered Steel
- Handle Type
- Cushion Grip
- Handle Material
- Hardwood
Description
Your next gardening project is a little easier with the AMES long-handled digging shovel. A tempered steel blade with a forward-turned step, hardwood handle, and a 10-inch cushion grip make this durable and dependable tool perfect for general lawn and garden work. Ideal for digging, planting, and cutting sod and small roots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.