Zoro Homepage

Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd

  • Mfr # 115744

  • Zoro # G0587456


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Discharge
Thru-Flow
Body Dia.
5.7 in
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
98 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115744
Zoro #
G0587456
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
5 3/4 in
Overall Length
5 7/8 in

Details

Discharge
Thru-Flow
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
98 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open Drip Proof
Replacement Brushes
152F62
Motor Design
Universal AC/DC
Motor Thermal Protection
Auto
Duty
Intermittent
Bearings
Ball
Average Life
500 hr
Max. Amps
7.5 A
Item
Vacuum Motor
Motor Mounting Position
All Angle
Motor/Blower Type
Thru-Flow
No. of Speeds
1
Ambient Temperature
40 Degrees C
Standards
CSA (LR31393), UL (E47185)
Max. Air Watts
257 W
Ins. Class
A
Vacuum (H2O Sealed)
92.0
Phase
Single
Motor Mounting Type
Lug
Motor Efficiency Group
Standard Efficient
Hz
60 Hz
Footnotes
68
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Bearings
Ball
Nameplate RPM
23,600 RPM
Motor Application
Universal AC/DC Motor
Duty Cycle
Intermittent
Frame
Non-Standard
Mounting Bracket Material
Metal
Max. Ambient Temp.
40 Degrees C
Full Load Amps
7.3 A
Vacuum Rating
92.4
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 23,600 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 7.3 A, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 7.5 A, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 257 W, Vacuum Rating 92.4, CFM @ 2-In. Orifice 98 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.