Shop All Quick Connect Fittings
Amflo
Coupler Body, Combo, Brass, 1/4 in., MNPT
Mfr # 13512
Zoro # G9166586
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Amflo
- MFR # 13512
- Zoro # G9166586
- UPC # 028893135128
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 1/4 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Max. Outside Dia. | 7/8 in |
Details
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA TECHNOLOGIES Aignep USA Flow Control 14mm Tube x 1/2" Metal Release Collet Flow Out Knob Adjustment (57905-14-1/2)
- WORLD WIDE FITTINGS Male JIC Plug (5229X04)
- LEESON AC Gearmotor, 341.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096065.00)
- DAYTON AC/DC Gearmotor, 8 rpm, 115V, Open Vented (1LRA5)
- AMFLO Plug, Barb, 1/4, Steel (CP21-42L)
- AMFLO Plug, (F)NPT, 3/8, Steel (CP-6)
- AMFLO Coupler Body, Female, Brass, 1/4 in. (13514)
- AMFLO Plug, Barb, 1/4, Steel (CP21-44L)
- AMFLO Plug, (F)NPT, 1/4, Steel (CP20-23)
- AMFLO Coupler, Barb, 1/4, Steel (C20-42L)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1805)
- Amflo Quick Connect Fittings