Shop All Quick Connect Fittings
Amflo
Coupler Body, Female, Brass, 1/4 in.
Mfr # 13514
Zoro # G9166595
original price:
$5.23
8% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Amflo
- MFR # 13514
- Zoro # G9166595
- UPC # 028893135142
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 7/8 in |
Overall Length | 1/4 in |
Details
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/6HP, 1725rpm (6XH46BG)
- CARLISLE AP43 Super Blue Ribbon V-Belt (AP43)
- PNEUMADYNE Toggle Valve, 4Way, 1/8 In, NPT (HM45-1/8-DT)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ0)
- AMFLO Plug, (F)NPT, 3/8, Steel (CP-6)
- AMFLO Hose Coupling Set, 1/4 in Hose Fitting Size, 1/4 in Coupling SIze, Brass, 13-201 (13-201)
- AMFLO Coupler, Barb, 1/4, Steel (C20-44L)
- AMFLO Plug, (F)NPT, 3/8, Steel, Color: SIlver (CP-8)
- AMFLO Plug, (F)NPT, 1/4, Steel (CP20-23)
- AMFLO Coupler, Barb, 3/8, Steel (C26-44L)
- PRIMEFIT 5-Way Bar Manifold w/ 5 Couplers, Plug (M14025-7)
- Amflo Quick Connect Fittings