Shop All Quick Connect Fittings
Amflo
Plug, (M)NPT, 1/2, Steel
Mfr # CP17-03
Zoro # G2519754
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Amflo
- MFR # CP17-03
- Zoro # G2519754
- UPC # 087817611339
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Max. Outside Dia. | 7/8 in |
Overall Length | 1/2 in |
Hose Fitting Size | 3/8 in |
Coupling Size | 1/2 in |
Thread Size | 3/8"-18 |
Details
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 0.500 In (TWA815-HLA)
- CONTINENTAL CONTITECH 5/3VX800 Banded Cogged V-Belt, 80" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX800)
- GUARDAIR Straight Inlet Extension, 18" (1400E018-1)
- CONTINENTAL CONTITECH AX112 Cogged V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs (AX112)
- AMFLO Coupler, Barb, 3/8, Steel (C26-44L)
- AMFLO Coupler Body, Combo, Brass, 1/4 in., MNPT (13512)
- AMFLO Plug, Barb, 1/4, Steel (CP21-44L)
- AMFLO Plug, (F)NPT, 3/8, Steel (CP-6)
- AMFLO Hose Coupling Set, 1/4 in Hose Fitting Size, 1/4 in Coupling SIze, Brass, 13-201 (13-201)
- AMFLO Coupler, Barb, 1/4, Steel (C20-44L)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E604)
- Amflo Quick Connect Fittings