22 in. x 12 in. Stainless Steel Underbar Hand Sink with Cabinet Base

  • Mfr # SINK UHSC-2212-Z

  • Zoro # G316393848


product price:  $447.99
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Rectangular
Finish
Polished steel
Overall Length
12 in
Includes
Faucet, Drain Basket, Cabinet base, Cabinet base
Thickness
20-gauge on top, bowl, back and cabinet body
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SINK UHSC-2212-Z
Zoro #
G316393848
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in
Thickness
20-gauge on top, bowl, back and cabinet body
Height
33 in
Width
22.5 in
Bowl size
10 in L x 14 in W x 7 in D

Details

Bowl Shape
Rectangular
Finish
Polished steel
Includes
Faucet, Drain Basket, Cabinet base, Cabinet base
Material
Stainless Steel
Standards
NSF

Description

The AmGood 22-1/2 in. x 12 in. Stainless Steel Underbar Hand Sink with Cabinet Base is a compact and durable solution for handwashing and supply storage in bars, restaurants, and commercial kitchens. This unit features a 10 in. x 14 in. x 7 in. sink bowl, a 3 in. backsplash to reduce splashing, and deck-mounted faucet holes for quick installation. The cabinet base includes a hinged stainless steel door with a plastic handle, providing easy access to storage beneath the sink.Built from 20-gauge type 304 stainless steel on the top, bowl, back, and cabinet body, it offers excellent resistance to corrosion in high-use environments. The unit stands on galvanized legs with plate supports and plastic bullet feet for added stability. A low lead BXF-Y5G faucet and a 1.5 in. drain basket are included. Ships knocked down in secure carton box packaging.


  • Measures 22-1/2 in. x 12 in. x 30 in. H. Includes a 10 in. x 14 in. x 7 in. sink bowl, 3 in. backsplash, deck-mounted faucet holes, hinged cabinet door with plastic handle, low lead BXF-Y5G faucet, and 1.5 in. drain basket.
  • Durable Stainless Steel Build: Made from 20-gauge, 304 stainless steel on the top, bowl, back, and cabinet body for long-lasting performance and corrosion resistance.
  • Functional Cabinet Base: Features a stainless steel hinged door with plastic handle for convenient access to under-sink storageideal for tight or busy workspaces.
  • Complete with Faucet & Drain: Includes a low lead faucet and 1.5 in. drain basket. Ships knocked down in protective carton box packaging for safe delivery and easy setup.
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.