Sink Bar, Stainless Steel, 19 in W x 36 in L x 33 in H
Mfr # SINK BAR S2C-101410-R-F-Z
Zoro # G614776107
Key Features
Specifications
Product Information
Dimensions
Details
Description
Introducing our high-quality 2 bowls underbar sink with drainboard, designed to streamline the process of washing and drying your barware. Here are the key features of this exceptional product:Right Side Drainboard ensures a seamless and efficient workflow.Deep 10 in. Bowls: The generously sized bowls provides ample space for washing tall beer glasses, pitchers, and various barware items, making cleaning a breeze.12 in. Drainboard with Grooved Surface: The drainboard is thoughtfully designed with a grooved surface, allowing your glassware to dry quickly while securely holding them in place.10 in. Swivel Faucet: Enjoy the convenience of the polished 10 in. swivel faucet, which can be effortlessly installed on the provided 4 in. centers, ensuring smooth water flow during washing.3 in. Backsplash: With a built-in 3 in. backsplash, this sink offers protection against spills, keeping your floors dry and preventing accidents in your bar area.Durable Construction: Crafted from sturdy and corrosion-resistant 18-gauge type 304 stainless steel, this sink guarantees longevity, maintaining its shiny finish even after prolonged use.Stable and Reliable Design: The sink is equipped with galvanized steel legs featuring cross-bracing for enhanced stability. The included plastic bullet feet provide reliable support and prevent slippage.Additional details:NSF Listed: Our sink meets the stringent standards set by NSF International, ensuring it meets public safety, health, and environmental requirements.2 in. Drain with Drain Basket: The sink includes a convenient 2 in. drain basket that collects waste, preventing unwanted debris from clogging the drain and ensuring smooth drainage.Upgrade your bar setup with our exceptional 2 bowls underbar sink with drainboard, offering durability, practicality, and convenience for a seamless washing experience.
- •Sink Size: 18.3/4 in. Depth x 36 in. Width, including right drainboard. Each Bowl Size: 14 in. Length x 10 in. Width x 10 in. Depth. 4 in. Center Faucet with 10 in. Spout, a drainer and a strainer are included
- •Durable stainless steel construction with galvanized legs and bullet feet. The top, back, and bowl are all made of durable, 18-gauge type 304 stainless steel for excellent corrosion resistance and a shiny finish. NSF Certified for Food Service Application.
- •Easy to Install. Premium Packaging to Ensure Safe Shipping.
- •Heavy Duty Construction Allows for Many Years of Durable Use in Various Commercial & Domestic Applications Such as Restaurant, Bakery, Bar, Laundry Room, Garage, etc.
- •Discover the perfect solution for cleansing your pint glasses, pitchers, shot glasses, and various barware items with utmost efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.