SINGLE ROW BALL BEARING - 1-1/4 NARR ECCENTRIC COLLAR 4-BOLT FLANGE
- Mfr # KHF207-20
- Zoro # G011244957
product price:Â
$
62.69
/ea
Key Features
Mount Hole Center-to-Center Length
3-5/8 in
Bore Diameter
1-1/4 in
Housing Type
Square
Number of Mount Holes
4
Flange Thickness
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHF207-20
- Zoro #
- G011244957
- UPC #
- 808250115419
- Country of Origin
- Japan
- Housing Type
- Square
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 3-5/8 in
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 5/8 in
- Overall Height
- 4-5/8 in
- Overall Length
- 4-5/8 in
- Overall Width
- 1.906 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.