Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in WIDE ACCU-LOC NICKEL 4-BOLT FLANGE
- Mfr # UEF207-22NP
- Zoro # G014855204
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-3/8 in
Housing Type
Square
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEF207-22NP
- Zoro #
- G014855204
- UPC #
- 808250177394
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-3/8 in
Details
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.