Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-9/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT208-25
- Zoro # G812375867
product price:Â
$
90.15
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Width
2.017 in
Overall Height
4-1/8 in
Overall Length
6-3/4 in
Flange Thickness
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT208-25
- Zoro #
- G812375867
- UPC #
- 808250119820
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Dimensions
- Overall Width
- 2.017 in
- Overall Height
- 4-1/8 in
- Overall Length
- 6-3/4 in
- Flange Thickness
- 9/16 in
- Mount Hole Center-to-Center Length
- 5-21/32 in
- Bore Diameter
- 1-9/16 in
Description
a=6-3/4in, e=5-21/32in, g=9/16in, x=1-1/2in, s=35/64in, b=4-1/8in, Z=2.017in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.