Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 10MM EXTRA NARROW ECC COLL 2-BOLT FLANGE OPEN COVER
- Mfr # UFL000C
- Zoro # G612377078
product price:Â
$
45.99
/ea
Key Features
Bearing Insert Material
Steel
Mount Hole Center-to-Center Length
45 mm
Housing Material
Steel
Bore Diameter
10 mm
Flange Thickness
5.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL000C
- Zoro #
- G612377078
- UPC #
- 808250293803
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 45 mm
- Bore Diameter
- 10 mm
- Flange Thickness
- 5.5 mm
- Overall Length
- 60 mm
- Overall Height
- 36 mm
Description
a=60MM, e=45MM, g=5.5MM, x=11.5MM, s=7MM, b=36MM, v=22MM, M=29MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.