SINGLE ROW BALL BEARING - 1-1/4in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL307-20
- Zoro # G312376845
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Flange Thickness
5/8 in
Mount Hole Center-to-Center Length
5-35/64 in
Overall Height
3-15/16 in
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL307-20
- Zoro #
- G312376845
- UPC #
- 808250188901
- Country of Origin
- Japan
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
Dimensions
- Flange Thickness
- 5/8 in
- Mount Hole Center-to-Center Length
- 5-35/64 in
- Overall Height
- 3-15/16 in
- Bore Diameter
- 1-1/4 in
- Overall Length
- 7-5/16 in
- Overall Width
- 1.929 in
Description
a=7-5/16in, e=5-35/64in, g=5/8in, x=1-13/32in, s=29/32in, b=3-15/16in, Z=1.929in, Bi=1.890in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.