SINGLE ROW BALL BEARING - 1/2in ZINC WIDE SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL201-8MZ2B
- Zoro # G612375579
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Overall Width
1-21/64 in
Overall Length
4-1/4 in
Flange Thickness
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL201-8MZ2B
- Zoro #
- G612375579
- UPC #
- 808250129140
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 1-21/64 in
- Overall Length
- 4-1/4 in
- Flange Thickness
- 29/64 in
- Overall Height
- 4-1/4 in
- Bore Diameter
- 1/2 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.