Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPFT202
- Zoro # G112375598
product price:Â
$
38.19
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
3
Bore Diameter
15 mm
Housing Type
Triangular
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHPFT202
- Zoro #
- G112375598
- UPC #
- 808250102143
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 15 mm
- Overall Height
- 69.1 mm
- Overall Length
- 69.1 mm
Details
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
- Bearing Insert Material
- Steel
Description
a=69.1MM, p=63.5MM, t=2MM, b=14MM, s=7MM, F=49MM, M=29MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.