Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE CLS COV BS
- Mfr # MBNFL5-16CEW
- Zoro # G412377179
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Flange Thickness
17/32 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBNFL5-16CEW
- Zoro #
- G412377179
- UPC #
- 808250212408
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 17/32 in
- Overall Width
- 1-31/32 in
- Bore Diameter
- 1 in
- Overall Height
- 1.063 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Length
- 5-1/8 in
Details
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Description
A=5-1/8in, E=3-57/64in, G=17/32in, X=1-9/64in, S=7/16in, L=2-3/4in, Z=1-31/32in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.