Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 20MM STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL204W
- Zoro # G012375971
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Overall Width
33.7 mm
Number of Mount Holes
2
Mount Hole Center-to-Center Length
90 mm
Overall Height
31 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL204W
- Zoro #
- G012375971
- UPC #
- 808250194940
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
Dimensions
- Overall Width
- 33.7 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Height
- 31 mm
- Flange Thickness
- 11.4 mm
- Overall Length
- 112.7 mm
- Bore Diameter
- 20 mm
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.