SINGLE ROW BALL BEARING - 20MM WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UELFL204
- Zoro # G812375560
product price:Â
$
74.55
/ea
Key Features
Shaft Locking Type
Concentric Collar
System of Measurement
Metric
Overall Width
31.3 mm
Housing Type
Oval
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL204
- Zoro #
- G812375560
- UPC #
- 808250112739
- Country of Origin
- Japan
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Metric
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Dimensions
- Overall Width
- 31.3 mm
- Flange Thickness
- 11 mm
- Overall Height
- 63 mm
- Mount Hole Center-to-Center Length
- 71.5 mm
- Bore Diameter
- 20 mm
- Overall Length
- 90 mm
Description
a=90MM, e=71.5MM, g=11MM, x=20MM, s=10MM, b=63MM, Z=31.3MM, L=33MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.