Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL4-12
- Zoro # G012375698
product price:Â
$
37.29
/ea
Key Features
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Housing Material
Steel
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPFL4-12
- Zoro #
- G012375698
- UPC #
- 808250101504
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
- Overall Height
- 5/8 in
- Overall Length
- 3-9/16 in
Details
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Material
- Steel
Description
a=3-9/16in, e=2-13/16in, t=0.079in, b=5/8in, s=11/32in, C=2-5/8in, F=2-3/16in, Bi=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.