Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW WHITE 3-BOLT FLANGE CLS COV BS
- Mfr # BFBL4-12MZ2CEW
- Zoro # G312376005
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Overall Width
1-25/32 in
Housing Type
Triangular
Overall Height
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFBL4-12MZ2CEW
- Zoro #
- G312376005
- UPC #
- 808250139644
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 1-25/32 in
- Overall Height
- 4-1/4 in
- Bore Diameter
- 3/4 in
- Overall Length
- 4-1/4 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Flange Thickness
- 29/64 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-25/32in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.