Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FAST 187 PIGGY-BACK REC&TAB 20-16 TPBR

  • Mfr # 62139-1

  • Zoro # G600941311


product price: $0.20
/ea
Sold in multiples of 3500 for $700.00

Key Features

Wire Range
20 to 16 AWG
Connection Type
F-Crimp
Insulation Type
Non-Insulated
Overall Length
0.615 in
Seam
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62139-1
Zoro #
G600941311
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.615 in

Details

Wire Range
20 to 16 AWG
Connection Type
F-Crimp
Insulation Type
Non-Insulated
Seam
Open
Connection Material
Brass
Terminal Type
Quick Connect Tab & Receptacle
Standards
CSA Certified; UL Rating
Features
Wire Insulation Support
Wire Type
Stranded, Discrete Wire
Application
Wire & Cable
Insulation Dia
0.06 to 0.11 in
Contact Plating Material
Tin
Terminal Orientation
Piggyback

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.