Shop TE CONNECTIVITY
See all product information
Connector Contact, 18 AWG, 600 V AC/DC, Crimp Termination Only
Mfr # 1-770988-0
Zoro # G101009015
product price:Â $0.82
/ea
Sold in multiples of 150 for $123.00
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Contact Material
Brass
Maximum Voltage
600 V AC/DC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-770988-0
Zoro #
G101009015
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Max. Insulation Dia.
0.094 in
Contact Plating Thickness
0.76 µm
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified, UL E28476, UL Recognized
Application
Power
For Use With
Plug Housing
Wire Type
Discrete; Stranded
Contact Type
Socket
Contact Finish
Gold Plated
Current Rating
11.2 A
Connector Terminates To
Wire & Cable
Minimum Operating Temperature
-55 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.