Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RECEPT PIDG FASTON 16-14 110

  • Mfr # 640929-1

  • Zoro # G300976736


product price: $0.60
/ea
Sold in multiples of 176 for $105.60

Key Features

Wire Size
16 - 14 AWG
Overall Length
.8 in
Terminal Type
Receptacle
Plating Material
Pre-Tin
CSA Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640929-1
Zoro #
G300976736
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 - 14 AWG
Overall Length
.8 in
Wire Insulation Diameter (Max)
.17 in
Mating Tab Width
.11 in
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.016 in

Details

Terminal Type
Receptacle
Plating Material
Pre-Tin
CSA Certified
Yes
Fully Insulated
No
Terminates To
Wire & Cable
Terminal Orientation
Straight
RU (UL Component Program)
Approved
Crimp Type
F-Crimp
Insulation Material
Nylon
Discrete Wire Type
Stranded
Operating Temperature Range
105 °C
Wire Insulation Support
With
Disconnect Type
Quick Disconnect Pin
Insulated
Yes
FASTON
Yes
Insertion Force
Low
Barrel Color
Blue
Voltage (Max)
300 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.