Shop TE CONNECTIVITY

PCB, Socket, Power Relay, 16 A, PCB, Plug-in

  • Mfr # 3-1419108-1

  • Zoro # G301025204


product price:  $8.25
/ea
Sold in multiples of 20 for $165.00

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug In
Coil Voltage
24V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-1419108-1
Zoro #
G301025204
UPC #
-
Country of Origin
China

Details

Item
General Purpose Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug In
Coil Voltage
24V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V
Number of Poles
1
Contact Material
AgNi90/10
Power Consumption - Relay
400 mW
Features
UL Coil Insulation Class F
Contact Limiting Making Current
30 A
Insulation Creepage
.394 in
Contact Rating
16 A
Coil Type
Monostable, DC
Contact Limiting Continuous Current
16 A
Operating Temp. Range
85°C
Switching Voltage
400 VAC
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
16 A
Coil Resistance
1440 Ω
Insulation Clearance
.394 in
Contact Voltage Rating
250 VAC
Protection Category
RTIII
Base Shape
Square
Contact Form
SPDT
Number of Pins
8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.