Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 1 A, Through Hole

  • Mfr # 7-1393779-1

  • Zoro # G101034789


product price: $2.59
/ea
Sold in multiples of 36 for $93.24

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
12V DC
Current Rating
1 A
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393779-1
Zoro #
G101034789
UPC #
-
Country of Origin
China

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
12V DC
Current Rating
1 A
Number of Poles
1
Contact Material
Nickel-Palladium Alloy
Power Consumption - Relay
450 mW
Features
Standard Type
Contact Limiting Breaking Current
1A
Coil Type
Monostable, AC/DC
Contact Rating
1A
Switching Current
1mA @ 1V
Dielectric Voltage
1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Contact Voltage Rating
24 VDC, 120 VAC
Operating Temp. Range
-30 to 60°C
Contact Limiting Short-Time Current
1A
Protection Category
RTIII
Coil Resistance
320 Ω
Insulation Clearance
.059 in
Contact Limiting Making Current
1A
Contact Limiting Continuous Current
2A
Insulation Creepage
.069 in
Switching Voltage
60 VDC, 125 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.