Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 416 PIN RECP BOX RM

  • Mfr # GTC030184PLC

  • Zoro # G107564525


product price: $18.79
/ea

Key Features

Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Mounting Type
Wall - Rear Mount
Insert Rotation/Keying
Normal
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030184PLC
Zoro #
G107564525
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Mounting Type
Wall - Rear Mount
Insert Rotation/Keying
Normal
Termination Method
Crimp
Connector Type
Circular
No. of Contacts
4
Shell Color
Olive Drab
Operating Voltage DC
1250
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
No
Contact Style
Pin
Contact Mating Life
500
Amperage Rating
13A
Connector Style
Receptacle
Endbell Type
None
Shell Material
Aluminum Alloy
Shielding
Yes
Sealing
Unsealed
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Insert Arrangement
18-4
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.