
1.5-in. Cast Iron Electric Booster Pump w/ 2HP 1PH ODP
Mfr # 3793-95
Zoro # G413323977
product price: $914.99
/ea
Free Shipping & Returns
Key Features
Voltage - Pumps
115/230V
Housing Material
Cast Iron
Length
18.8 in
Width
8 in
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3793-95
Zoro #
G413323977
UPC #
726846500657
Country of Origin
United States
Dimensions
Length
18.8 in
Width
8 in
Height
9.1 in
Size
1.5 in
Details
Voltage - Pumps
115/230V
Housing Material
Cast Iron
Seal Material
Buna-N
Description
AMT Sprinkler/Booster pumps feature 300 Series Investment cast stainless steel impellers for resistance against erosion caused by abrasive particles. All models self-prime to 20 feet. Single stage models feature dual volute design to reduce radial load on motor and a builtin check valve to ensure fast priming after initial liquid is added to the pump. Cast iron construction provides durability and low maintenance. Easy cleanout design includes replaceable dual volute/diffuser and casing o-ring for servicing. Twostage models provide additional pressure in fractional horsepower sizes for multi-sprinkler head applications. Type 21 mechanical seals handle maximum working pressure to 150 PSI. Pumps are available from 3/4 to 7-1/2 HP with Open Drip Proof ODP or Totally Enclosed Fan Cooled TEFC motors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.