2-in. x 1.5-in. Cast Iron Heavy Duty Straight w/ 7.5 HP 3PH TEFC

  • Mfr # 4240-95

  • Zoro # G113323932


product price: $1,852.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Voltage - Pumps
230/460V
Height
10.5 in
Length
21.5 in
Inlet/Outlet Size
2 in x 1.5 in
Width
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4240-95
Zoro #
G113323932
UPC #
726846501456
Country of Origin
United States

Dimensions

Height
10.5 in
Length
21.5 in
Inlet/Outlet Size
2 in x 1.5 in
Width
12.6 in

Details

Voltage - Pumps
230/460V
Seal Material
Buna-N
Housing Material
Cast Iron

Description

AMT Heavy Duty Solids Handling Centrifugal pumps are suited for liquid and chemical transfer, recirculation, booster service, dirty water and other industrial applications. Stainless steel units are especially effective in applications where rust and/ or corrosion can develop in systems. Pumps are designed to handle liquids with solids content or dissolved solids and debris. Semi-open impeller features self-cleaning ability that makes the unit useful in applications involving up to 1/4 diameter solids and muddy or dirty liquids. Discharge position can be adjusted in 90° increments with vent and drain plugs for all positions. Type 21 mechanical seal and O-ring casing seal. Pumps are not self-priming and require flooded suction.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.