2-in. x 1.5-in. Stainless Electric Straight w/ 3HP 3PH TEFC

  • Mfr # 5497-98

  • Zoro # G513323822


product price:  $936.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
230/460V
Housing Material
Stainless Steel
Seal Material
Viton
Width
10.6 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5497-98
Zoro #
G513323822
UPC #
726846508288
Country of Origin
United States

Dimensions

Width
10.6 in
Length
15 in
Inlet/Outlet Size
2 in x 1.5 in
Height
7.8 in

Details

Voltage - Pumps
230/460V
Housing Material
Stainless Steel
Seal Material
Viton

Description

AMT Stainless Steel Solids Handling End Suction Centrifugal pumps are designed for continuous duty high flow and high pressure applications including: chemical processing, liquid transfer, pressure boosting, circulating, dirty water. Constructed of rugged deep drawn stainless steel for durability and corrosion resistance. Investment cast stainless steel closed impeller for enhanced performance, and handles a maximum of 1/8 diameter solids. All models include Viton Type 21 mechanical seals and O-rings which offer a broad range of chemical compatibility. Cast iron motor adapter provides a positive and rigid mounting to motor. Pumps include Totally Enclosed Fan Cooled TEFC motors or Open Drip Proof ODP motors by special quote. Pumps are not self-priming and require flooded suction.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.