Zoro Homepage

Centrifugal Pump

  • Mfr # 282P-95

  • Zoro # G015890600


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Cast Iron
Wetted Material
Rubber
Flow Rate @ 90 ft of Head (Maximum)
10 gpm
Flow Rate @ 80 ft of Head (Maximum)
30 gpm
Overall Length
13.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282P-95
Zoro #
G015890600
UPC #
726846541186
Country of Origin
United States

Dimensions

Overall Length
13.4 in
Overall Width
7.5 in
Sized for Horsepower
2 hp
Solid Diameter (Maximum)
0.38 in
Compatible Intake Pipe Size
1 1/2 in
Shaft Outside Diameter
3/4 in
Compatible Discharge Pipe Size
1 1/2 in
Overall Height
9.3 in
Manufacturer Warranty Length
1 yr Limited

Details

Impeller Material
Cast Iron
Wetted Material
Rubber
Flow Rate @ 90 ft of Head (Maximum)
10 gpm
Flow Rate @ 80 ft of Head (Maximum)
30 gpm
Maximum Flow Rate
1,200 gph
Maximum Media Temperature
180 Degrees F
Duty Cycle
Continuous
Discharge Type
NPT
Minimum Flow Rate
1,200 gph
Minimum Media Temperature
40 Degrees F
Feet of Head (Minimum)
20 ft
Pump Housing Material
Cast Iron
Specific Gravity (Maximum)
1
Flow Rate @ 70 ft of Head (Maximum)
40 gpm
Flow Rate @ 40 ft of Head (Maximum)
88 gpm
Shaft Material
Stainless Steel
Item
Centrifugal Pump
Compatible with Media Type
Chemicals, Dirty Water, Liquids, Water
Flow Rate @ 20 ft of Head (Maximum)
106 gpm
Flow Rate @ 10 ft of Head (Maximum)
100 gpm
Seal Material
Buna-N
Best Efficiency Flow
6,360 gph
Intake Type
NPT
For Use With Potable Systems
No
Maximum Feet of Head
88 ft
Suction Lift (Maximum)
20 ft
Best Efficiency Head
88 ft
Includes
Seal Head, Seat
Flow Rate @ 30 ft of Head (Maximum)
98 gpm
Flow Rate @ 50 ft of Head (Maximum)
75 gpm
Priming
Self-Priming
Pumping Application
Chemical Processing, Dirty Water, Liquid, Water Circulation
Flow Rate @ 15 ft of Head (Maximum)
95 gpm
System Pressure (Maximum)
75 psi
Seal Type
Mechanical
Impeller Design
Semi-Open
NPSHr
20 ft of head
Flow Rate @ 60 ft of Head (Maximum)
60 gpm

Description

Centrifugal Pump, Pump Housing Material Cast Iron, Sized for Horsepower 2 hp, Flow Rate @ 10 ft of Head (Maximum) 100 gpm, Flow Rate @ 20 ft of Head (Maximum) 106 gpm, Flow Rate @ 30 ft of Head (Maximum) 98 gpm, Flow Rate @ 40 ft of Head (Maximum) 88 gpm, Maximum Feet of Head 88 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Suction Lift (Maximum) 20 ft, Shaft Outside Diameter 3/4 in, Priming Self-Priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.