Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 2851-95

  • Zoro # G423358105


product price:  $654.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
47 gpm
Media Temperature - Maximum
180 Degrees F
Full Load Current
8.0/4.0 A
Pump Housing Material
Cast Iron
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2851-95
Zoro #
G423358105
UPC #
726846500381
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.25 in
Overall Width
6.8 in
Overall Height
7.2 in
Manufacturer Warranty Length
1 yr
Motor Frame Size
56J
Overall Length
16.8 in
Inlet Diameter
1 in
Discharge Diameter
1 in
Shaft Outer Diameter
5/8 in
Wire Rope Length
16.8 in

Details

Flow Rate (Maximum)
47 gpm
Media Temperature - Maximum
180 Degrees F
Full Load Current
8.0/4.0 A
Pump Housing Material
Cast Iron
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Impeller Material
Cast Iron
Best Efficiency Flow
32 gpm
Features
Built-In Carrying Handle Offers Portability, Self-Cleaning
Motor Speed - Maximum
3,450 RPM
Discharge Position
Center
Volute Material
Cast Iron
Flow Rate @ 30 ft of Head (Maximum)
36 gpm
Frequency
60 Hz
Thermal Overload Protection
Yes
Specific Gravity (Maximum)
1
Ambient Temperature - Maximum
180 Degrees F
Best Efficiency Head
35 ft
Shaft Seal Type
Mechanical
Suction Lift - Maximum
20 ft
Item
Centrifugal Pump
Mounting Orientation
Horizontal
Flow Rate @ 20 ft of Head (Maximum)
43 gpm
Number of Stages
1
Shut Off Pressure - Maximum
75 psi
Feet of Head (Maximum)
48 ft
Inlet Orientation
Top
Shaft Material
Stainless Steel
Priming
Self-Priming
Hazardous Location Class
Not Rated
Horsepower
1/3 hp
Case Pressure - Maximum
75 psi
Nameplate Voltage
115/230V AC
Shaft Seal Material
Buna-N
Flow Rate @ 15 ft of Head (Maximum)
47 gpm
Flow Rate @ 40 ft of Head (Maximum)
25 gpm
Standards
CSA Certified, UL Recognized Motor
Duty Cycle
Continuous
Discharge Orientation
Top
Phase
Single
Inlet Position
Center
Pumping Application
Booster Services, Dewatering, Liquid Transfer
Media Temperature - Minimum
40 Degrees F
Motor Enclosure
Open Drip Proof

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/3 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 25 gpm, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 47 gpm, Flow Rate @ 20 ft of Head (Maximum) 43 gpm, Flow Rate @ 30 ft of Head (Maximum) 36 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.