Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 282B-95

  • Zoro # G523360510


product price:  $1,072.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9.9 in
Number of Stages
1
Solid Diameter (Maximum)
0.38 in
Flow Rate @ 30 ft of Head (Maximum)
110 gpm
Shaft Outer Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
282B-95
Zoro #
G523360510
UPC #
726846506000
Country of Origin
United States

Dimensions

Overall Height
9.9 in
Solid Diameter (Maximum)
0.38 in
Shaft Outer Diameter
5/8 in
Discharge Diameter
1 1/2 in
Overall Width
9.1 in
Overall Length
18.5 in
Motor Frame Size
56J
Inlet Diameter
1 1/2 in
Manufacturer Warranty Length
1 yr

Details

Number of Stages
1
Flow Rate @ 30 ft of Head (Maximum)
110 gpm
Pump Housing Material
Cast Iron
Best Efficiency Head
60 ft
Discharge Orientation
Top
Suction Lift - Maximum
20 ft
Impeller Design
Anti-Clog
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Flow Rate (Maximum)
120 gpm
Features
Dual Volute Design
Inlet Orientation
Top
Hazardous Location Class
Not Rated
Duty Cycle
Continuous
Item
Centrifugal Pump
Motor Design
Three-Phase
Case Pressure - Maximum
75 psi
Discharge Position
Center
Flow Rate @ 20 ft of Head (Maximum)
120 gpm
Inlet Position
Center
Best Efficiency Flow
70 gpm
Shut Off Pressure - Maximum
75 psi
Priming
Self-Priming
Flow Rate @ 40 ft of Head (Maximum)
100 gpm
Nameplate Voltage
230/460V AC
Shaft Seal Type
Mechanical
Mounting Orientation
Horizontal
Feet of Head (Maximum)
95 ft
Full Load Current
6.0/3.0 A
Motor Speed - Maximum
3,450 RPM
Media Temperature - Maximum
180 Degrees F
Impeller Material
Cast Iron
Media Temperature - Minimum
40 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Material
Stainless Steel
Phase
Three
Pumping Application
Drainage, Liquid Transfer
Frequency
60 Hz
Flow Rate @ 50 ft of Head (Maximum)
85 gpm
Thermal Overload Protection
No
Volute Material
Cast Iron
Shaft Seal Material
Buna-N
Standards
CSA Certified, UL Recognized Motor
Horsepower
2 hp

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 100 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 120 gpm, Flow Rate @ 30 ft of Head (Maximum) 110 gpm, Flow Rate @ 50 ft of Head (Maximum) 85 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.