Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 4296-98

  • Zoro # G823353427


product price:  $1,165.99
/ea
Free Shipping & Returns

Key Features

Full Load Current
13.0/7.0 A
Motor Enclosure
Open Drip Proof
Overall Length
15.9 in
Motor Frame Size
56J
Discharge Position
Center
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4296-98
Zoro #
G823353427
UPC #
726846500473
Country of Origin
United States

Dimensions

Overall Length
15.9 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.13 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 in
Overall Width
6.8 in
Shaft Outer Diameter
5/8 in
Overall Height
9 in
Inlet Diameter
1 in

Details

Full Load Current
13.0/7.0 A
Motor Enclosure
Open Drip Proof
Discharge Position
Center
Pumping Application
Chemical Transfer, Liquid Transfer
Feet of Head (Maximum)
50 ft
Series
300 Series
Pump Housing Material
Stainless Steel
Phase
Single
Priming
Self-Priming
Shaft Material
Stainless Steel
Hazardous Location Class
Not Rated
Standards
CSA Certified, UL Recognized Motor
Item
Centrifugal Pump
Nameplate Voltage
115/230V AC
Motor Speed - Maximum
3,450 RPM
Media Temperature - Maximum
200 Degrees F
Case Pressure - Maximum
75 psi
Best Efficiency Head
40 ft
Horsepower
3/4 hp
Shaft Seal Material
FKM
Shut Off Pressure - Maximum
75 psi
Specific Gravity (Maximum)
1.6
Inlet Orientation
Top
Chemical Compatibility
Non-Flammable Liquids
Duty Cycle
Continuous
Best Efficiency Flow
30 gpm
Media Temperature - Minimum
40 Degrees F
Thermal Overload Protection
Yes
Flow Rate @ 20 ft of Head (Maximum)
59 gpm
Volute Material
Stainless Steel
Suction Lift - Maximum
6 ft
Flow Rate (Maximum)
59 gpm
Shaft Seal Type
Mechanical
Flow Rate @ 50 ft of Head (Maximum)
0 gpm
Inlet Position
Center
Flow Rate @ 30 ft of Head (Maximum)
46 gpm
Impeller Material
Stainless Steel
Number of Stages
1
Flow Rate @ 40 ft of Head (Maximum)
30 gpm
Features
Self-Cleaning
Frequency
60 Hz
Discharge Orientation
Top
Mounting Orientation
Horizontal

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 30 gpm, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 59 gpm, Flow Rate @ 30 ft of Head (Maximum) 46 gpm, Flow Rate @ 50 ft of Head (Maximum) 0 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.