Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 6202-98

  • Zoro # G823361781


product price:  $5,825.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Case Pressure - Maximum
100 psi
Best Efficiency Head
60 ft
Media Temperature - Maximum
200 Degrees F
Shaft Outer Diameter
1 in
Discharge Diameter
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6202-98
Zoro #
G823361781
UPC #
726846548567
Country of Origin
United States

Dimensions

Shaft Outer Diameter
1 in
Discharge Diameter
3 in
Motor Frame Size
184JM
Overall Height
16.1 in
Solid Diameter (Maximum)
0.5 in
Inlet Diameter
1 in
Overall Width
14.1 in
Manufacturer Warranty Length
1 yr
Overall Length
33 in

Details

Case Pressure - Maximum
100 psi
Best Efficiency Head
60 ft
Media Temperature - Maximum
200 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
260 gpm
Horsepower
7 1/2 hp
Specific Gravity (Maximum)
1
Feet of Head (Maximum)
110 ft
Shaft Seal Material
FKM
Motor Design
Three-Phase
Standards
CSA Certified, UL Recognized Motor
Phase
Three
Series
6200 Series
Thermal Overload Protection
No
Frequency
60 Hz
Nameplate Voltage
230/460V AC
Pump Housing Material
Stainless Steel
Flow Rate @ 40 ft of Head (Maximum)
320 gpm
Shaft Seal Type
Mechanical
Discharge Position
Center
Impeller Material
Stainless Steel
Hazardous Location Class
Not Rated
Best Efficiency Flow
270 gpm
Ambient Temperature - Maximum
200 Degrees F
Discharge Orientation
Top
Inlet Orientation
Top
Inlet Position
Center
Features
Built-In Viton Flapper/Check Valve, Fill and Drain Plugs
Pumping Application
Chemical Transfer, Water Circulation, Dewatering, Drainage, Liquid Transfer
Shaft Material
steel
Full Load Current
22.0/11.0 A
Mounting Orientation
Horizontal
Number of Stages
1
Priming
Self-Priming
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Volute Material
Stainless Steel
Item
Centrifugal Pump
Motor Enclosure
Totally Enclosed Fan Cooled
Flow Rate (Maximum)
360 gpm
Suction Lift - Maximum
20 ft
Media Temperature - Minimum
40 Degrees F
Shut Off Pressure - Maximum
100 psi
Flow Rate @ 30 ft of Head (Maximum)
340 gpm
Motor Speed - Maximum
3,450 RPM
Duty Cycle
Continuous

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 7 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 320 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 340 gpm, Flow Rate @ 50 ft of Head (Maximum) 260 gpm, Priming Self-Priming

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.