Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 316B-95
  • Zoro # G723356726

product price: 
$
1,601.99
/ea
Free Shipping & Returns

Key Features

Requires Control Panel
Control Panel Required
Suction Lift - Maximum
20 ft
Duty Cycle
Continuous
Includes
Totally Enclosed Fan Cooled (TEFC) Electric Motor
Inlet Diameter
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
316B-95
Zoro #
G723356726
UPC #
726846506185
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Solids Diameter - Maximum
1 in
Discharge Diameter
2 in
Overall Length
20.3 in
Manufacturer Warranty Length
12 mo
Overall Width
9.3 in
Overall Height
8.8 in
Wire Rope Length
20.3 in
Length
20.3 in

Details

Requires Control Panel
Control Panel Required
Suction Lift - Maximum
20 ft
Duty Cycle
Continuous
Includes
Totally Enclosed Fan Cooled (TEFC) Electric Motor
Best Efficiency Head
40 ft
Shaft Seal Type
Mechanical
For Media Type
Sewage Water, Slurry
Shaft Seal Material
Silicon Carbide/Viton
Flow Rate - Maximum
110 gpm
Media Temperature - Maximum
180 Degrees F
Frequency
60 Hz
Power Source
Corded Electric
Media Temperature - Minimum
32 Degrees F
Horsepower
3 hp
Current
16 A
Phase
Single
Motor Frame Designation
56J
Impeller Material
Stainless Steel
Feet of Head - Maximum
55 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Priming
Self-Priming
Nameplate Voltage
230V
Pump Housing Material
Cast Iron
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Self-Priming Centrifugal Pump, Horsepower 3 hp, Motor Enclosure Totally Enclosed Fan Cooled, Nameplate Voltage 230V, Phase Single, Priming Self-Priming, Pump Housing Material Cast Iron, Best Efficiency Head 40 ft, Duty Cycle Continuous, Frequency 60 Hz, Impeller Design Semi-Open, Impeller Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.