Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 6200-98

  • Zoro # G423360627


product price:  $5,594.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Discharge Position
Center
Flow Rate (Maximum)
270 gpm
Shaft Seal Type
Mechanical
Case Pressure - Maximum
100 psi
Volute Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6200-98
Zoro #
G423360627
UPC #
726846548550
Country of Origin
United States

Dimensions

Shaft Outer Diameter
1 in
Inlet Diameter
1 in
Solid Diameter (Maximum)
0.5 in
Manufacturer Warranty Length
1 yr
Motor Frame Size
184JM
Overall Length
33 in
Discharge Diameter
3 in
Overall Height
16.1 in
Overall Width
14.1 in
Wire Rope Length
33 in

Details

Discharge Position
Center
Flow Rate (Maximum)
270 gpm
Shaft Seal Type
Mechanical
Case Pressure - Maximum
100 psi
Volute Material
Stainless Steel
Full Load Current
17.0/9.0 A
Item
Centrifugal Pump
Suction Lift - Maximum
20 ft
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Discharge Orientation
Top
Pumping Application
Chemical Transfer, Water Circulation, Dewatering, Drainage, Liquid Transfer
Best Efficiency Flow
220 gpm
Motor Design
Three-Phase
Media Temperature - Minimum
40 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
Three
Shaft Material
Steel
Standards
CSA Certified, UL Recognized Motor
Flow Rate @ 10 ft of Head - Maximum
270 gpm
Horsepower
5 hp
Feet of Head (Maximum)
102 ft
Inlet Position
Center
Mounting Orientation
Horizontal
Duty Cycle
Continuous
Hazardous Location Class
Not Rated
Flow Rate @ 20 ft of Head (Maximum)
280 gpm
Flow Rate @ 50 ft of Head (Maximum)
240 gpm
Priming
Self-Priming
Specific Gravity (Maximum)
1
Flow Rate @ 40 ft of Head (Maximum)
250 gpm
Frequency
60 Hz
Number of Stages
1
Best Efficiency Head
60 ft
Motor Speed - Maximum
3,450 RPM
Series
6200 Series
Thermal Overload Protection
No
Shut Off Pressure - Maximum
100 psi
Features
Built-In Viton Flapper/Check Valve, Fill and Drain Plugs
Flow Rate @ 30 ft of Head (Maximum)
270 gpm
Media Temperature - Maximum
200 Degrees F
Shaft Seal Material
FKM
Nameplate Voltage
230/460V AC
Inlet Orientation
Top
Pump Housing Material
Stainless Steel
Impeller Material
Stainless Steel
Ambient Temperature - Maximum
200 Degrees F

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 250 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 280 gpm, Flow Rate @ 30 ft of Head (Maximum) 270 gpm, Flow Rate @ 50 ft of Head (Maximum) 240 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.